
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30, Yellow, LED Indicators
Mfr # HBL61CM03LED
Zoro # G900701622
product price: $283.50
/ea
Free Shipping & Returns
Key Features
Cord Length
300
Voltage Rating
125 VAC
Color
Yellow
Material
Copper
Application
Ship-To-Shore Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL61CM03LED
Zoro #
G900701622
UPC #
783585310848
Country of Origin
United States
Dimensions
Cord Length
300
Details
Voltage Rating
125 VAC
Color
Yellow
Material
Copper
Application
Ship-To-Shore Cables
Item Type
Pre-Wired with Molded Male and Female Ends
Jacket
PVC
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
3750
Performance
Environmental - Moisture Resistance - IP55 Suitability
Current Rating
30 A
Amperage Rating
30 A
Environmental Conditions
Indoor and Outdoor
Phase
Single Phase
Current / Amperage Rating
30 A
Industry Standard(s)
UL Listed
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30,Yellow, LED Indicators, 25' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.