Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A at 12VDC

  • Mfr # M223JSP
  • Zoro # G1104661
product price: 
$
21.49
/ea

Key Features

Switch Function
On/Off/On
Contact Form
DPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M223JSP
Zoro #
G1104661
UPC #
783585904122
Country of Origin
China
Switch Function
On/Off/On
Contact Form
DPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
6
Terminals
1/4 in Solder Lug/Quick Connect Tab
Item
Marine Toggle Switch
Recommended Use
Navigation Lights, Windlass
DC Contact Rating
15 A @ 12 V
Operating Temp. Range
-10 Degrees to 105 Degrees F
Actuator Color
Black
Mounting Hole
0.50 in dia
Stem Color
Black
Includes
Lock Nuts
IP Rating
Not Rated
Carton Quantity
10
Product Type
Marine Toggle Switch
Series
MARINE
Color
black
Description
Double Pole, Double Throw On/Off/On (with jumper)
Typical Applications
Navigation lights, windlass
DC Product Type
Panel Mount Toggle Switch
Operating Temperature - Minimum
-10 Degrees F
Base Type
Flat
Operating Temperature - Maximum
105 Degrees F
Number of Poles
2
Terminal Connection Type
Spade Terminals
Switch Function Configuration
On/Off/On
Operator Illumination Style
Non-Illuminated
Number of Positions
3
Resistance Properties
Corrosion Resistant
Features
Black
NEMA Enclosure Rating
No Enclosure

Dimensions

Stem Length
0.37 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.47"-32 UNC-2A, 0.480 in dia
Stem Thread Size
15/32-32 UNC-2A
Overall Width
1.36 in
Overall Depth
2.28 in
Stem Diameter
0.48 in
Overall Height
0.76 in
Mounting Hole Diameter
0.48 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Black

Description

Marine Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.