Zoro Homepage

Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A at 12VDC

  • Mfr # M223MMSP

  • Zoro # G1683367


product price: $19.49
/ea

Key Features

Switch Function
Momentary On/Off/Momentary On
Contact Form
DPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M223MMSP
Zoro #
G1683367
UPC #
783585904856
Country of Origin
China

Dimensions

Stem Length
0.37 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.47"-32 UNC-2A, 0.480 in dia
Overall Height
0.75 in
Manufacturer Warranty Length
1 yr
Overall Width
1.37 in
Stem Diameter
0.48 in
Overall Depth
2.35 in
Stem Thread Size
15/32-32 UNC-2A
Mounting Hole Diameter
0.48 in

Description

Marine Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.