Shop HUBBELL WIRING DEVICE-KELLEMS

Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A at 12VDC

  • Mfr # M123MSP
  • Zoro # G0766105

product price: 
$
14.69
/ea

Key Features

Switch Function
Momentary On/Off/Momentary On
Contact Form
SPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M123MSP
Zoro #
G0766105
UPC #
783585904603
Country of Origin
China

Dimensions

Stem Length
0.37 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.47"-32 UNC-2A, 0.480 in dia
Overall Depth
2.35 in
Mounting Hole Diameter
0.48 in
Overall Height
0.75 in
Overall Width
1.37 in
Stem Diameter
0.48 in
Manufacturer Warranty Length
1 yr
Stem Thread Size
15/32-32 UNC-2A
Fits Chest Size
Black

Details

Switch Function
Momentary On/Off/Momentary On
Contact Form
SPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
3
Terminals
1/4 in Solder Lug/Quick Connect Tab
Actuator Color
Black
Recommended Use
Bilge Pumps
DC Contact Rating
15 A @ 12 V
Mounting Hole
0.50 in dia
Operating Temp. Range
-10 Degrees to 105 Degrees F
Stem Color
Black
Item
Marine Toggle Switch
IP Rating
Not Rated
Includes
Lock Nuts
Carton Quantity
10
Product Type
Marine Toggle Switch
Series
MARINE
Color
black
Typical Applications
Bilge pumps
DC Product Type
Panel Mount Toggle Switch
Description
Single Pole, Double Throw Momentary On/Off/On
Operating Temperature - Minimum
-10 Degrees F
Base Type
Flat
NEMA Enclosure Rating
No Enclosure
Number of Positions
3
Operator Illumination Style
Non-Illuminated
Operating Temperature - Maximum
105 Degrees F
Resistance Properties
Corrosion Resistant
Switch Function Configuration
Momentary On/Off/On
Features
Black
Number of Poles
1
Terminal Connection Type
Spade Terminals

Description

Marine Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.