Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Toggle Switch Wall Plate, 3 Gang, White
- Mfr # NP3W
- Zoro # G116327203
product price:Â
$
1.12
/ea
Key Features
Finish
Smooth
Material
Nylon
Number of Gangs
3
Color
White
Shell Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP3W
- Zoro #
- G116327203
- UPC #
- 883778101779
- Country of Origin
- China
Details
- Finish
- Smooth
- Material
- Nylon
- Item
- Toggle Switch Wall Plate
- Number of Gangs
- 3
- Color
- White
- Shell Material
- Nylon
- Wire Color
- White
Description
Toggle Switch Wall Plate, Color White, Material Nylon, Number of Gangs 3, Finish Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.