MarinLightdRockSwtch, Neon, Blk, On/Off/On

  • Mfr # MR123LRSP
  • Zoro # G0819366
product price: 
$
44.95
/ea

Key Features

Contact Form
SPDT
Number of Connections
5
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.875 in x 1.500 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR123LRSP
Zoro #
G0819366
UPC #
783585845609
Country of Origin
China
Item
Marine Lighted Rocker Switch
Contact Form
SPDT
Number of Connections
5
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.875 in x 1.500 in
DC Contact Rating
5 A @ 12 V
Operating Temp. Range
32 Degrees to 100 Degrees F
Special Features
Red Light
Switch Color
Black
Body Color
Black
Recommended Use
Bilge Pumps, Lights, Navigation Lights, Speed Selector
Carton Quantity
10
Product Type
Marine Rocker Switch
Color
Black
Switch Function Configuration
On/Off/On
Operating Temperature - Maximum
100 Degrees F
Includes Lamp Module
Lamp Module Included
Horsepower
Not Rated
Lamp Voltage - Maximum
12 V DC
Operating Temperature - Minimum
32 Degrees F
Operator Illumination
Illuminated
Includes Lens
Lens Included
Number of Positions
3
Lamp Module Type
Full Voltage
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Spade Terminals
Lamp Type
Neon
Lens Color
Red

Dimensions

Overall Depth
1.07 in
Mounting Hole Width
0.88 in
Overall Height
0.96 in
Manufacturer Warranty Length
1 yr
Overall Width
1.71 in
Mounting Hole Length
1.5 in

Description

Marine Lighted Rocker Switch, Contact Form SPDT, Number of Connections 5, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Red Light, Recommended Use Bilge Pumps, Lights, Navigation Lights, Speed Selector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.