
Matal Band
Mfr # 20320050
Zoro # G3629851
product price: $4.75
/eaSold in multiples of 3 for $14.25
Key Features
Finish
Plain
Application
General Cable Pulling
Type
Punch-Lok Band
Cable Size
1/4-1 1/8 (.63-2.86)
Mounting Hardware Material
Non-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20320050
Zoro #
G3629851
UPC #
-
Country of Origin
United States
Dimensions
Cable Size
1/4-1 1/8 (.63-2.86)
Cable Dia. Range
1/4 in-1 1/8 in
Cable Diameter Range
1/4 in-1 1/8 in
Details
Item
Matal Band
Finish
Plain
Application
General Cable Pulling
Type
Punch-Lok Band
Mounting Hardware Material
Non-Mounted
Weight
.05 lb
Standard
CSA Certified
Construction
Woven
Carton Quantity
50
UPC
783585000000
Style
Punch-Lok Band
Series
Tools and Bands
Brand
Hubbell Wiring Device-Kellems
Cable Specification
UL Listed Circuit Wire
Material - Mounting Hardware
Non-Mounted
Industry Standard(s)
CSA Certified
Description
Matal Band, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.