Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Interlock, Unfused, 60A, 15 HP

  • Mfr # HBL460MI9W

  • Zoro # G0391833


product price: $1,849.50
/ea
Free Shipping & Returns

Key Features

Type
Pin And Sleeve, Unfused
Voltage
250V AC
Amps
60 A
Hub
1 1/4 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460MI9W
Zoro #
G0391833
UPC #
783585406060
Country of Origin
United States

Dimensions

Hub Diameter
1.3 in
Overall Height
10.12 in
Minimum Wire Size
8 AWG
Overall Width
7.75 in
Maximum Wire Size
2 AWG
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Details

Item
Mechanical Interlock Device
Type
Pin And Sleeve, Unfused
Voltage
250V AC
Amps
60 A
Hub
1 1/4 in
Number of Poles
3
Phase
Three
Number of Wires
4
Viewing Window
No
Material
Thermoplastic
Fused / Nonfused
Nonfused
Use With
5Z914
HP
15 hp
Includes
Mounting Feet
Accepts Plug Number
5Z914
Color
blue
Standards
UL Listed
Compatible Plug Manufacturer Part Number
5Z914
Resistance Properties
Watertight
Fuse Protection
Non-Fused
Minimum Operating Temperature
-40 Degrees F
Circuit Breaker
No
Grounding
Grounded
Housing Material
Thermoplastic
Circuit Breaker Amp Rating
60 A
Horsepower Rating
15 hp
For Location
Indoor, Outdoor
Electrical Connection Type
Pin and Sleeve
Voltage Rating
240V AC
Housing Color
Blue
Includes Mounting Hardware
Yes
Current Rating
60 A
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
5VA, V-0
NEMA Enclosure Rating
Not Rated
IP Rating
IP67
Locking Handle
Yes
Reverse Service
No
Service Style
Standard
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Conduit Hub
Zinc, Watertight
Max Working Voltage
600V AC RMS
Certification
UL Listed, CSA Certified
Ingress Protection
IP67 Suitability
Shaft
VALOX
Assembly Screws
Stainless Steel (300 series)
Enclosure Inserts
Brass
Certifications
UL Listed, CSA Certified.
Enclosure Hinge Pins
Nickel Plated Brass
Moisture Resistance
Outdoor: 4X (Watertight, Washdown) Indoor: Type 12 (Dusttight, Falling Dirt and Non-Corrosive Liquids).
Handle
Valox
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Current Interrupting
Certified for current interrupting at full rated current.
Flammability
UL94-5VA and V-0 classification.
Shaft Seal
Neoprene
Mechanical Interlock Device Standard
IEC
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Mechanical Interlock Items
Complete Unit
Dielectric Withstand Voltage
Withstands 3,000V AC
Amperage
60A
Endurance
Mechanical: 10,000 cycles, Electrical: 6,000 cycles.
UV Resistance
All materials are UV Stabilized.
Base
VALOX
Gaskets
Neoprene
Hinge Spring
Stainless Steel (300 series)
Terminal Accommodations
#2 To #10 AWG copper wire only
Impact Resistance
In accordance with UL746C
Poles and Wires
3 Pole, 4 Wire
Current / Amperage Rating
60 A
Voltage Rating Description
3 Phase 240 VAC
Material - Mounting Hardware
Screw Mounting
Connectivity
Pressure Terminal Screws
Wattage
15000
Application
High Ampacity Watertight Connections
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Environmental Conditions
Watertight
Amperage Rating
60 A
Industry Standard(s)
UL Listed
Style
Standard Service
Nema Rating
Non-NEMA
Series
Unfused Circuit-Lock
Item Type
Mechanically Interlocked Single

Description

Unfused Circuit-Lock® Pin and Sleeve Mechanical Interlocks - The National Electrical Code (NEC®) requires a separate disconnect means within sight of all motor loads. The NEC requires the disconnecting means in a motor-circuit be listed as “Suitable as Motor Disconnect” if the motor is rated greater than 2 HP. Hubbell’s revolutionary Circuit-Lock interlock incorporates the disconnect switch and receptacle in one compact, non-metallic and economical unit. Removing the plug and locking it out provides a visual means of verifying equipment has been disconnected. All Circuit-Lock mechanical interlocks can be locked out as a method of compliance with the OSHA Lockout/Tagout regulation. The switch cannot be turned ON until the plug is completely engaged, and the plug cannot be removed until the switch is turned OFF. At the same time, it eliminates the possibility of making or breaking the circuit under load or making a casual or “lazy” connection. The non-metallic enclosure can be connected to the metallic conduit and not interfere with the ground continuity. In addition, these horsepower rated units are durable, watertight and easy to install. And they are compatible with IEC 60309-2 plugs. These Circuit-Lock units are available in 20, 30, 60 and 100A models, and in 3, 4 and 5 wire configurations that are designed to the IEC 60309-1 and 60309-2 standards. Hubbell’s Circuit-Lock Mechanical Interlocks are also available in “Reverse Service” versions. These units incorporate the disconnect switch and reverse service receptacle (inlet) in one compact, non-metallic and economical unit. These units are available in 30, 60 and 100A models, 4 wire configurations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.