Metal PlugTrak, 15A 1 Circuit, 8 Receptacle, 6' Length, Gray

  • Mfr # HBL20GB609GY

  • Zoro # G200702589


product price:  $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Key Features

Number of Outlets
8
Outlet Center Distance
9 in
Length
6 ft
Color
Gray
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL20GB609GY
Zoro #
G200702589
UPC #
783585214627
Country of Origin
United States

Dimensions

Length
6 ft
Wire Size
12 AWG

Details

Item
Pre-Wired Section
Number of Outlets
8
Outlet Center Distance
9 in
Color
Gray
Number of Circuits
1
Material
Steel
Amps
15 A
Standards
CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5
Raceway Type
tn/metalplugtrak
Wiring Type
Hard Wired
Item Type
Pre-Wired PlugTrak
Current / Amperage Rating
15 A
Number Of Receptacles
8
Type
Single Circuit
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 8Receptacle, 6' Length, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.