Metal PlugTrak, 20A 125V, 1 Circuit, 4 Receptacle, 6' Length, Ivory

  • Mfr # HBL24GB618IV

  • Zoro # G500702210


product price:  $97.55
/ea
Sold in multiples of 2 for $195.10
Free Shipping & Returns

Key Features

Number of Outlets
6
Outlet Center Distance
18 in
Length
6 ft
Color
Ivory
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL24GB618IV
Zoro #
G500702210
UPC #
783585214955
Country of Origin
United States

Dimensions

Length
6 ft
Wire Size
12 AWG

Details

Item
Pre-Wired Section
Number of Outlets
6
Outlet Center Distance
18 in
Color
Ivory
Number of Circuits
1
Material
Steel
Amps
20 A
Standards
CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5
Wiring Type
Hard Wired
Raceway Type
tn/metalplugtrak
Current / Amperage Rating
20 A
Item Type
Pre-Wired PlugTrak
Number Of Receptacles
4
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Type
Single Circuit

Description

Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 1 Circuit, 4Receptacle, 6' Length, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.