
Metal Raceway, End Fitting, Blank, Ivory
Mfr # HBL2410BIV
Zoro # G200701728
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Type
End Fittings
Color
Ivory
Material
Steel
Item Type
HBL2400 Series
Style
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2410BIV
Zoro #
G200701728
UPC #
783585341538
Country of Origin
China
Details
Type
End Fittings
Color
Ivory
Material
Steel
Item Type
HBL2400 Series
Style
Blank
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, End Fitting, Blank, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.