
Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, Raceway Bezel Cover, Anodized
Mfr # HBLALU57LPB
Zoro # G000701997
product price:Â $32.15
/eaKey Features
Type
Cover Plates
Material
Aluminum
Item Type
HBLALU5000 Series
Style
Hubbell iSTATION
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBLALU57LPB
Zoro #
G000701997
UPC #
783585110981
Country of Origin
United States
Details
Type
Cover Plates
Material
Aluminum
Item Type
HBLALU5000 Series
Style
Hubbell iSTATION
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Raceway Bezel Cover, Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.