This item is Discontinued.

Hubbell Wiring Device-Kellems Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide HBL1557LW

Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (Discontinued)

  • Mfr # HBL1557LW
  • Zoro # G900702469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL1557LW
Zoro #
G900702469
UPC #
783585188737
Country of Origin
China

Dimensions

Length
4.06 in
Height
1.89 in
Width
1.31 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.89 in

Details

Color
White
Series
Extra Heavy Duty
Style
Single Pole Double Throw
Type
Locking
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Voltage Rating
120-277 VAC
Action
SPDT
Application
Back and Side Wired
Amperage
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Current Rating
20 A
Contact Configuration
Momentary
Carton Quantity
10
Temp. Rise
30°C maximum at rated current
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
20A
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Nylon Wall Plate
NP1W
Top Material
Thermoset
Terminal Screws
Brass
Base Material
Thermoset, Red
Contacts
Silver Alloy
Flammability
UL 94V-2
Overload
Minimum 4.8 times rated current for 100 cycles
Ground Screw
Brass (Green)
Max. Working Voltage
277V AC
Toggle Color
White
Key Guide
Metallic, White
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed
Voltage Rating Description
120-277 VAC
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, MomentarySingle Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.