Motor Disconnect Switch, Three Phase, NEMA 4X, Indoor/Outdoor, Rotary Handle, Stainless Steel

  • Mfr # HBL16S63D

  • Zoro # G700701297


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL16S63D
Zoro #
G700701297
UPC #
783585202778
Country of Origin
United States

Dimensions

Width
6.96 in
Height
8 in
Length
8 in
Dimensions
8 in x 6.96 in x 8 in
Display Size
Standard Sized Product

Details

Item
Motor Disconnect Switch
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
Handle Color
Red
Handle Type
Rotary Handle
Housing Material
Stainless Steel
Standards
UL Listed and CSA Certified
Application
Rotary
Wiring Style
Back and Side Wired
Listing and Certifications
UL Listed and CSA Certified
Product Type
circuitlock-tn
Style
Standard Duty
Series
Non-Fused
Connectivity
Pressure Terminal Screws
Industry Standard(s)
CSA-C22.2 No.14 Industrial Control File LR-46186 UL 508, Industrial Control File #E70402
Performance
Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94HB/VO Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact Mechanical - Mechanical Life - Min. 10,000 minimum cycles Mechanical - Switch Rating - 25 inch pounds Mechanical - Terminal Accommodations - #10 AWG Max Mechanical - Terminal Torque - 20 inch pounds Mechanical - Wire Type - Solid and stranded copper wire only
Dielectric Strength
2,200V AC minimum for 1 minute
Wattage
36000
Load Capacity
Inductive
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Operating Cycles
10,000 Cycles Minimum

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Switched Enclosures, Motor Disconnects, Three Pole,60A 600V AC, Front Wired Terminal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.