Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
Mounting Box, Box Accessory, Aluminum, Four-Way Back Box
Mfr # MB2003W
Zoro # G0686528
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Material Aluminum
- Width 9.5 in
- Box Type Four-Way Back Box
- Application Metallic
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MB2003W
- Zoro # G0686528
- UPC # 783585011646
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 9.5 in |
Display Size | For 200 Amp Devices |
Details
Description
Box For Inlets And Receptacles, 45 Degrees Angl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Red, Rubber (19YE21)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gangs, Steel (S1PTAVFIT)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, Clips Accessory, Steel (S1FBCLIP)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (N1P1214)
- HUBBELL PLEX Accessory, Adapter Box Accessory, Polycarbonate, Portable Box (HBL4PBI)
- RACO Extension Ring, Ring Accessory, 1 Gangs, Steel, Box (665)
- WIEGMANN Breather Vent, Vent Accessory, Fiberglass (HW-4XBVKITWW)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 2 Gangs, Steel (MPLS2)
- Hubbell Wiring Device-Kellems Electrical Box Hardware