Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Clip, Stainless Steel, Clips

  • Mfr # PL1MC

  • Zoro # G1615144


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Fittings Sub-Category
Clips
Type
Supporting Mounting Clip
Color
White
For Use With
Lan-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1MC
Zoro #
G1615144
UPC #
783585090320
Country of Origin
United States

Dimensions

Overall Length
2 in
Raceway Width
1 1/16 in
For Raceway Height
1 3/8 in
Overall Width
7/16 in
Overall Height
1 7/16 in
Raceway Height
1 3/8 in
For Raceway Width
1 1/16 in
Length
2 in

Details

Item
Mounting Clip
Fittings Sub-Category
Clips
Type
Supporting Mounting Clip
Color
White
For Use With
Lan-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Standard C22.2 no. 62, E118895, E119190, UL 5A, UL Listed
Material of Construction
PVC
Mounting Style
Screw On
Compatible with Product Type
Portable Plug Trak
Number of Channels
1
Series
PL1 LANTrak
Backing
Non-Adhesive
Item Type
PL1 LANTrak (Latching) Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A

Description

Mounting Clip, Series PL1 LANTrak, For Raceway Height 1 3/8 in, For Raceway Width 1 1/16 in, Number of Channels 1, Color White, Material Non-Metallic, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type Portable Plug Trak, Includes -, Overall Height 1 7/16 in, Overall Length 2 in, Overall Width 7/16 in, Standards CSA Standard C22.2 no. 62, E118895, E119190, UL 5A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.