Zoro Homepage

Mounting Collar, 1 Gang, Thermoplastic

  • Mfr # PFBRMC

  • Zoro # G2376805


product price: $14.25
/ea

Key Features

Number of Gangs
1 Gang
Shape
Rectangular
Material
Thermoplastic
Standards
UL 514, UL/CSA
For Use With
Mfr. No. PFBRG1 and PFBRG2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBRMC
Zoro #
G2376805
UPC #
783585848341
Country of Origin
United States

Dimensions

Height
0.97 in
Length
4.56 in
Width
3.07 in
Overall Length
4 9/16 in
Overall Width
3 1/16 in
Overall Height
1 in

Details

Item
Mounting Collar
Number of Gangs
1 Gang
Shape
Rectangular
Material
Thermoplastic
Standards
UL 514, UL/CSA
For Use With
Mfr. No. PFBRG1 and PFBRG2
Compatible with Manufacturer Model Number
PFBRG1, PFBRG2
For Number of Gangs
1
Compatible with Series
PFBRGx
Compatible Manufacturer Model Number
PFBRG1, PFBRG2
Compatible Manufacturer Part Number
PFBRG1, PFBRG2
Compatible with Manufacturer Model No.
PFBRG1, PFBRG2
Compatible with Mfr. Model No.
PFBRG1, PFBRG2
For Use with Mfr Model Number
PFBRG1, PFBRG2
For Use With Mfr. Model Number
PFBRG1, PFBRG2
Compatible Pump Manufacturer Part Number
PFBRG1, PFBRG2
Compatible Mfr. Model Number
PFBRG1, PFBRG2
Color
Gray

Description

Mounting Collar, Rectangular, For Use in Carpet and Tile Applications, Material of Construction PVC, Standards UL/CSA, For Use With 2EMN2 & 2EMN3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.