Zoro Homepage

Mounting Strap, Ivory, Steel, Straps

  • Mfr # HBL504IV

  • Zoro # G3101366


product price: $0.67
/ea

Key Features

Fittings Sub-Category
Straps
Type
Miscellaneous Fittings
Color
Ivory
For Use With
500 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL504IV
Zoro #
G3101366
UPC #
783585216690
Country of Origin
China

Dimensions

Width
0.58 in
Length
0.5 in
Length (Straight Wireway)
0.5 in
Width (In.)
0.58
Overall Width
9/16 in
Overall Length
1/2 in
Overall Height
9/16 in
Length (In.)
0.5

Details

Item
Mounting Strap
Fittings Sub-Category
Straps
Type
Miscellaneous Fittings
Color
Ivory
For Use With
500 Raceway
Material
Steel
Standards
CSA Certified, UL Listed
Features
500 Series IV
Material of Construction
Steel
Compatible with Product Type
HBL500 Raceways
Series
HBL500
Item Type
Dedicated HBL500 Series
Style
Strap
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Mounting Strap, Color Ivory, Material Steel, Compatible with Product Type HBL500 Raceways, Includes -, Overall Height 9/16 in, Overall Length 1/2 in, Overall Width 9/16 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.