This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL8300LAMRI

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # HBL8300LAMRI
  • Zoro # G000622445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8300LAMRI
Zoro #
G000622445
UPC #
783585148687
Country of Origin
United States

Dimensions

Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Light Almond
Type
MRI Receptacle
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Style
Duplex
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Back and Side Wired Screw Terminals
Amperage
20 A
Series
Hospital Grade
Carton Quantity
10
Material
Thermoplastic
Application
Hospital Grade
Clamp
Nickel plated brass
Mounting Strap
.050 in. (1.3) Nickel plated brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screws
Bronze
Terminal Screws
Plated brass
Base
PBT
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Ground Contacts
.025 in. (.6) Brass
Dielectric Voltage
Withstands 2,000V minimum
By-Pass Power Contacts
.036". (.9) Nickel plated brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Face
PBT
Flammability
UL 94V-2
Device Color
Light Almond
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital MRI Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.