This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Managent, Cord Connector, Non-Metallic, .37-.50", 1/2", Gray HBL10CM23S

This item is Discontinued.

Hubbell Wiring Device-Kellems

Kellems Wire Managent, Cord Connector, Non-Metallic, .37-.50", 1/2", Gray (Discontinued)

Mfr # HBL10CM23S
Zoro # G500618450
UPC # 783585808024
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL10CM23S
Zoro #
G500618450
UPC #
783585808024
Country of Origin
United States

Dimensions

Display Size
1/2" NPT

Details

Box Connection
1/2 in NPT Hub; 3/8 to 1/2 in Diameter Range
Color
Gray
Material
Nylon
Standards
UL Listed, CSA Certified
Item
Cord Connectors
Application
Straight Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.38-0.5 in (9.5-12.7 mm)
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Kellems Wire Managent, Cord Connector,Non-Metallic, .37-.50", 1/2", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.