This item is Discontinued.

This item is Discontinued.
NM CORD CONN, .50-.62", 3/4", GY (Discontinued)
Mfr #
HBL10CM36S
Zoro #
G700618434
UPC # 783585808048
Country of Origin United States
Category Cable Connectors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL10CM36S
Zoro #
G700618434
UPC #
783585808048
Country of Origin
United States
Dimensions
Display Size
3/4" NPT
Details
Box Connection
3/4 in NPT Hub; 1/2 to 5/8 in Diameter Range
Color
Gray
Material
Nylon
Standards
UL Listed, CSA Certified
Item
Cord Connectors
Application
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Item Type
Cord Connectors
Conductor Range
0.5-0.63 in (12.7-15.9 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)
Description
Hubbell Wiring Device Kellems, Kellems Wire Managent, Cord Connector,Non-Metallic, .50-.62", 3/4", Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.