This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Managent, Cord Connector, Non-Metallic, .62-.75", 3/4", Gray HBL10CM37S

Kellems Wire Managent, Cord Connector, Non-Metallic, .62-.75", 3/4", Gray (Discontinued)

  • Mfr # HBL10CM37S
  • Zoro # G800618389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL10CM37S
Zoro #
G800618389
UPC #
783585808055
Country of Origin
United States

Dimensions

Display Size
3/4" NPT

Details

Box Connection
3/4 in NPT Hub; 5/8 to 3/4 in Diameter Range
Color
Gray
Item
Cord Connectors
Standards
UL Listed, CSA Certified
Material
Nylon
Application
Straight Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)
Item Type
Cord Connectors
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.63-0.75 in (15.9-19.1 mm)

Description

Hubbell Wiring Device Kellems, Kellems Wire Managent, Cord Connector,Non-Metallic, .62-.75", 3/4", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.