Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2", PK50

  • Mfr # 31622003LPK50

  • Zoro # G000618479


product price:  $30.79
/pk 50, $0.62/ea

Key Features

Material
Non-Metallic
Hub Size
1/2
Color
Black
Type
Locknut
Application
Conduit/Fitting Fastening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31622003LPK50
Zoro #
G000618479
UPC #
783585506296
Country of Origin
United States

Dimensions

Hub Size
1/2
Display Size
1/2 NPT

Details

Material
Non-Metallic
Color
Black
Type
Locknut
Item
Low Profile NPT Cord Connector Locknuts
Application
Conduit/Fitting Fastening
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Construction
Molded
Item Type
Low Profile NPT Cord Connector Locknuts
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Accessories

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Non-Metallic Locknut, 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.