
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, 2 Duplex
Mfr # PT155130
Zoro # G800702446
product price: $69.29
/eaKey Features
Number of Outlets
2
Length
5 ft
Color
Office White
Number of Circuits
1
Amps
15 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT155130
Zoro #
G800702446
UPC #
783585091136
Country of Origin
United States
Dimensions
Length
5 ft
Wire Size
12 AWG THHN
Details
Item
Pre-Wired PlugTrak
Number of Outlets
2
Color
Office White
Number of Circuits
1
Amps
15 A
Voltage
125V AC
Item Type
Pre-Wired PlugTrak
Type
Single Circuit
Current / Amperage Rating
15 A
Voltage Rating
125 VAC
Performance
Electrical - Crush Resistance - 300 lbs.
Electrical - Impact Resistance - 5 ft. lbs
Electrical - Receptacle Rating - NEMA 5-15R & 5-20R
Environmental - Flame Rating - UL94V-0
Environmental - Temperature Range - -25.6° to 158° F
Mechanical - Wire - #12 AWG Stranded Copper
Industry Standard(s)
CSA Standard C22.2 no. 62
E118895 / E119190
UL Standard UL 5A
Number Of Receptacles
2
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, 2 Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.