
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 20A 125V, 2-Circuit, 4) Duplex
Mfr # PT206218
Zoro # G800701166
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Length
6 ft
Color
Office White
Number of Circuits
2
Amps
20 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT206218
Zoro #
G800701166
UPC #
783585091105
Country of Origin
United States
Dimensions
Length
6 ft
Wire Size
12 AWG THHN
Details
Item
Pre-Wired PlugTrak
Number of Outlets
4
Color
Office White
Number of Circuits
2
Amps
20 A
Voltage
125V AC
Performance
Electrical - Crush Resistance - 300 lbs.
Electrical - Impact Resistance - 5 ft. lbs
Electrical - Receptacle Rating - NEMA 5-15R & 5-20R
Environmental - Flame Rating - UL94V-0
Environmental - Temperature Range - -25.6° to 158° F
Mechanical - Wire - #12 AWG Stranded Copper
Number Of Receptacles
4
Item Type
Pre-Wired PlugTrak
Industry Standard(s)
CSA Standard C22.2 no. 62
E118895 / E119190
UL Standard UL 5A
Type
Two Circuits
Voltage Rating
125 VAC
Current / Amperage Rating
20 A
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 6', 20A 125V, 2-Circuit, 4) Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.