Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Non-Metallic, Furniture Feed
Mfr # PFBRCBLA
Zoro # G500701503
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Width 6 in
- Material Non-Metallic
- Industry Standard(s) cULus Listed Meets ADA Standards UL 514A Listed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRCBLA
- Zoro # G500701503
- UPC # 783585342566
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Details
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Floor Boxes,Plastic Floor Box Series, Cover Assembly, Round PFB Series, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- CALBRITE Electrical Box Cover, Square, 1 Gangs, Square, Stainless Steel, Blank (S607BLPLTS)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gangs, Rectangular, Stainless Steel, Blank (SS309B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass (SF2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Round, Aluminum, Flush Cover (S1CFCAL)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gangs, Rectangular, Aluminum, Flip and Snap (5030-0)
- Hubbell Wiring Device-Kellems Electrical Box Covers