Hubbell Wiring Device-Kellems

Electrical Box Cover, Round, Furniture Feed


original price: $41.15
8% off
new price: $37.56
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Round
  • Cover Type Furniture Feed
  • Width 6 in
  • Finish Gray
  • Type 3 in. Fire-Rated Poke Through Component
See all product information

Product Information

Dimensions

Width 6 in

Details

Item Electrical Box Cover
Shape Round
Cover Type Furniture Feed
Finish Gray
Type 3 in. Fire-Rated Poke Through Component
Material - Mounting Hardware Mounting Hardware Included
Item Type 3" Fire-Rated Poke Through Component
Finish Type Gray
Industry Standard(s) cULus Listed Meets ADA Standards UL 514A Listed
Knockouts Duplex Flip Covers
Number Of Outlets (2) Installed Cat 6 Jacks, Duplex Receptacle Not Included
Style FRPT - Complete Kits

Description

Non-Metallic Replacement Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.