Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast

  • Mfr # HBL20406

  • Zoro # G100702269


product price:  $40.65
/ea

Key Features

Number of Gangs
1-Gang
Material
Aluminum, Cast
Type
Covers
Construction
Cast
Number Of Outlets
1-Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL20406
Zoro #
G100702269
UPC #
783585808963
Country of Origin
United States

Dimensions

Display Size
1-Gang
Product Dimensions
4.56" (115.8) x 2.84" (72.1)

Details

Number of Gangs
1-Gang
Item
Non-Weatherproof Covers
Material
Aluminum, Cast
Type
Covers
Construction
Cast
Number Of Outlets
1-Device
Knockouts
None
Mounting Hardware Material
Vertical FS/FD Mount- Mounting Screws
Application
All 30A Hubbellock
Standard
UL Listed - Canadian and U.S.
Style
For 30A, 4 Wire Hubbellock Receptacles
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Product Type
non-weatherproof
Plate Group
For 30A 4 Wire Hubbellock Receptacles
Device Opening(s)
For 30A 4 Wire Hubbellock
Gangs
1
Mounting Screws
(4) #6-32 x 1/2" Stainless Steel
Color/Material
Cast Aluminum
Listings
UL Standard 514D
Certification
UL Files #31999 and E115546. CSA Standard C22.2 42M CSA File LR18428
Operating Temp
-40 deg. C to 85 deg. C
Industry Standard(s)
UL Listed - Canadian and U.S.
OEM Brand Name
Hubbell Wiring Device-Kellems
Number of Gang(s)
1-Gang
Item Type
Non-Weatherproof Covers
Material - Mounting Hardware
Vertical FS/FD Mount- Mounting Screws

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Non-WeatherproofCovers, 1-Gang, For 30A HubbelLock, Standard Size, Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products