
Disconnect Switches, Non Fused, Hazardous Location, 100A 600V AC, 3-Pole (Discontinued)
- Mfr # HBLB7NFD21A
- Zoro # G900702285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLB7NFD21A
Zoro #
G900702285
UPC #
783585242613
Country of Origin
United States
Dimensions
Height
7.81 in
Width
8.13 in
Length
13.06 in
Dimensions
13.06 in x 8.13 in x 7.81 in
Details
Item
Disconnect Switch
Current Rating
100 A
Color
Gray
Series
Disconnect Switch
Horsepower - Maximum
50
Industry Standard(s)
UL98 Certified
Type
Switch Only
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 100A 600V AC, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.