
Disconnect Switches, Non Fused, Hazardous Location, 60A 600V AC, 3-Pole with Aux Contact (Discontinued)
- Mfr # HBLB7NFD26AA
- Zoro # G300702571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLB7NFD26AA
Zoro #
G300702571
UPC #
783585242637
Country of Origin
United States
Dimensions
Height
7.81 in
Width
8.13 in
Length
13.06 in
Dimensions
13.06 in x 8.13 in x 7.81 in
Details
Item
Disconnect Switch
Current Rating
60 A
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Color
Gray
Industry Standard(s)
UL98 Certified
Type
Switch with Aux Contact
Horsepower - Maximum
40
Series
Disconnect Switch
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 60A 600V AC, 3-Pole with Aux Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.