Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 4X

  • Mfr # HBLDS3SSR

  • Zoro # G0176368

CAD Available

product price: $735.75
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3SSR
Zoro #
G0176368
UPC #
783585541549
Country of Origin
Poland

Dimensions

Width
5.4 in
Depth
4.9 in
Height
9.3 in
Standard Conduit Size
0.75 in
Minimum Mounting Depth
6.63 in
Maximum Mounting Depth
18 in
Length
8.6 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
18-8 Stainless Steel
Standards
UL/CSA
Fuse Kit (Class R)
Non-Fusible
Number of Poles
3
Neutral Assembly Included
Yes
Material
Stainless Steel
Amps
30 A
Number of Wires
5
Duty
Heavy
NEMA Enclosure Type
4X
IP Rating
69
Fusible / Nonfusible
Nonfusible
Includes
3/4 in Hub, Auxiliary Contact
Series
Non-Fused
Features
Sloped Enclosure Top
Resistance Properties
Impact-Resistant, UV-Resistant
Horsepower @ 480V AC
15 hp
NEMA Enclosure Rating
4X
For Environment
Indoor & Outdoor Rated
Horsepower @ 600V AC
15 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp
Mounting Method
Feet are fixed
Dielectric Strength
Withstands 3000V AC minimum
Style
Heavy Duty
Application
Labelless
CAD Available
Yes

Description

The HUBBELL WIRING DEVICE-KELLEMS - HBLDS3SSR is a safety disconnect switch, an essential industrial electrical device that aids in the interruption of electric current flow to a particular circuit or equipment. Primarily used for maintenance, repair, and emergency stoppage purposes in various sectors like manufacturing, construction, and energy production, this device assists in enhancing workplace safety by aiding to prevent accidental startups or electrical shocks during servicing operations.

  • Amps: With a 30 A rating, it is designed to carry this amount of electrical current within specified conditions.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: This switch, classified as heavy-duty, may be used in various applications including potentially hazardous locations.
  • Enclosure Type: Its NEMA 4X enclosure type indicates its design for certain environmental conditions like dust, water corrosion and external ice formation.
  • Housing Material: Made from 18-8 Stainless Steel which contributes towards durability and resistance under certain environmental conditions.
  • IP Rating: An IP rating of 69 classifies the degree of protection provided against intrusion such as dust, accidental contact, and water by mechanical casings and electrical enclosures.
  • Horsepower @ 240V AC/480V AC/600V AC: It is designed for controlling motors with power outputs up to specified horsepower at given voltage levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.