Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Motor Disconnect Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HBLDS6SSR

  • Zoro # G2617758


product price: $1,040.85
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS6SSR
Zoro #
G2617758
UPC #
783585541600
Country of Origin
Poland

Dimensions

Depth
4.9 in
Height
9.3 in
Width
5.4 in
Standard Conduit Size
1.25 in
Maximum Mounting Depth
18 in
Minimum Mounting Depth
6.63 in
Length
11.41 in

Details

Item
Motor Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 HP
Voltage
600 V
Handle Color
Red
Housing Material
18-8 Stainless Steel
Standards
UL/CSA
Duty
Heavy
Fuse Kit (Class R)
Non-Fusible
Material
Stainless Steel
Fusible / Nonfusible
Nonfusible
IP Rating
69
Number of Wires
5
Neutral Assembly Included
Yes
Number of Poles
3
Amps
60 A
Series
Non-Fused
Includes
1-1/4 in Hub, Auxiliary Contact
Features
Sloped Enclosure Top
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
50 hp
For Environment
Indoor & Outdoor Rated
Mounting Style
Surface Mount
Horsepower @ 240V AC
15 hp
Horsepower @ 480V AC
30 hp
Resistance Properties
Impact-Resistant, UV-Resistant
Dielectric Strength
Withstands 3000V AC minimum
Application
Labelless
Style
Heavy Duty
Mounting Method
Feet are fixed

Description

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
• Formed in nonporous 304 stainless steel
• IP69k and Type 4X,12K water ingress protection
• Certified by NSF for hygiene in food processing applications
• Highly visible red handle which meets OSHA Lockout/Tagout capabilities
• Accepts up to 2 Auxiliary contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.