CAD Drawings

Download CAD Files

Nonfusible, Motor Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 12K, 4, 4X

  • Mfr # HBLDS3SS

  • Zoro # G5008202

CAD Available

product price: $580.50
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3SS
Zoro #
G5008202
UPC #
783585242736
Country of Origin
Poland

Dimensions

Height
5 7/8 in
Width
7 3/4 in
Depth
5 3/8 in
Standard Conduit Size
0.75 in
Length
8.38 in

Details

Item
Motor Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
18-8 Stainless Steel
Standards
UL/CSA
Fusible / Nonfusible
Nonfusible
Material
Stainless Steel
NEMA Enclosure Type
12K, 4, 4X
Neutral Assembly Included
Yes
Number of Wires
5
Duty
Heavy Duty
Amps
30 A
IP Rating
IP69K
Number of Poles
3
Includes
3/4 in Conduit Hub, Auxiliary Contact
Resistance Properties
Impact-Resistant, UV-Resistant
Horsepower @ 480V AC
40 hp
NEMA Enclosure Rating
4X
Horsepower @ 240V AC
20 hp
Horsepower @ 600V AC
15 hp
For Environment
Indoor & Outdoor Rated
Mounting Style
Surface Mount
Industry Standard(s)
UL Listed
Application
Labelless
Mounting Method
Feet are fixed
Dielectric Strength
Withstands 3000V AC minimum
CAD Available
Yes

Description

The HUBBELL WIRING DEVICE-KELLEMS - HBLDS3SS is a Motor Disconnect Switch, a safety device used in industrial electrical systems. It serves to isolate and cut off power supply to motors, facilitating safe maintenance, repair, or replacement by preventing accidental startup. This switch is an integral part of broader electrical supplies and is utilized by industry professionals for efficient control and automation processes.

  • Amps: The switch has a current rating of 30 A, which is its maximum rated capacity.
  • Contact Form: With a 3PST contact form, this switch controls three circuits which could be normally open (NO) or closed (NC).
  • Duty: This disconnect switch is classified as heavy-duty and may be used in various applications including those considered challenging.
  • Enclosure Type: Its NEMA 4X enclosure type indicates that it meets certain standards related to resistance against elements such as dust, water corrosion and external ice formation.
  • Horsepower @ 240V AC/480V AC/600V AC: The safety disconnect switch is designed for operation at voltages of 240 Volts AC (20 hp), 480 Volts AC (40 hp), and 600 volts alternating current (15 hp).
  • Housing Material & Material: Constructed with stainless steel material known for its durability properties.
  • Mounting Method & Style: This Safety Disconnect Switch utilizes fixed feet for mounting. This method contributes towards maintaining position during surface mount style installation
  • Number of Poles/Wires: With three poles and five wires respectively; each pole represents an individual circuit while the wires indicate how many electrical connections can be made for power transmission and control circuits.
  • Protection Method: The switch employs a non-fusible protection method intended to mitigate risks associated with electrical overloads.
  • Standards: This Safety Disconnect Switch is compliant with UL/CSA standards, indicating it meets certain criteria for operation in industrial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.