
Nylon Locknut, NOVAL, Locknut
Mfr # LNP29BPK25
Zoro # G0094575
product price: $46.55
/eaKey Features
Box Type
Locknut
Color
Gray, Black
Width
6.4 in
Carton Quantity
25 EA
Application
Conduit/Fitting Fastening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP29BPK25
Zoro #
G0094575
UPC #
-
Country of Origin
United States
Dimensions
Width
6.4 in
Nominal Width
6.4000 in
Details
Item
Nylon Locknut
Box Type
Locknut
Color
Gray, Black
Carton Quantity
25 EA
Application
Conduit/Fitting Fastening
Series
Low Profile PG
Material
Non-Metallic
Description
Nylon Locknut Pg29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.