
Cord Connector Accessories, PK100
Mfr # LNP11BPK100
Zoro # G800618365
product price: $49.45
/pk 100, $0.49/eaKey Features
Color
Gray, Black
Material
Non-Metallic
Application
Conduit/Fitting Fastening
Type
Locknut
Series
Low Profile PG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP11BPK100
Zoro #
G800618365
UPC #
783585018430
Country of Origin
United States
Dimensions
Display Size
PG11
Details
Color
Gray, Black
Material
Non-Metallic
Application
Conduit/Fitting Fastening
Type
Locknut
Item
Low Profile PG Cord Connector Locknuts
Series
Low Profile PG
Construction
Molded
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
100 EA
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.