
Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG16, PK100
Mfr # LNP16BPK100
Zoro # G400618451
product price:Â $50.89
/pk 100, $0.51/eaKey Features
Material
Non-Metallic
Color
Gray, Black
Application
Conduit/Fitting Fastening
Type
Locknut
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP16BPK100
Zoro #
G400618451
UPC #
783585018454
Country of Origin
United States
Dimensions
Display Size
PG16
Details
Material
Non-Metallic
Color
Gray, Black
Item
Low Profile PG Cord Connector Locknuts
Application
Conduit/Fitting Fastening
Type
Locknut
Brand
Hubbell Wiring Device-Kellems
Construction
Molded
Series
Low Profile PG
Carton Quantity
100 EA
Item Type
Low Profile PG Cord Connector Locknuts
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.