Zoro Homepage

Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7, PK100

  • Mfr # LNP7BPK100

  • Zoro # G900618418


product price: $43.99
/pk 100, $0.44/ea

Key Features

Application
Conduit/Fitting Fastening
Type
Locknut
Color
Gray, Black
Material
Non-Metallic
Display Size
PG7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP7BPK100
Zoro #
G900618418
UPC #
783585018492
Country of Origin
United States

Dimensions

Display Size
PG7

Details

Application
Conduit/Fitting Fastening
Type
Locknut
Color
Gray, Black
Material
Non-Metallic
Item
Low Profile PG Cord Connector Locknuts
Construction
Molded
Series
Low Profile PG
Carton Quantity
100 EA
Brand
Hubbell Wiring Device-Kellems
Item Type
Low Profile PG Cord Connector Locknuts
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.