Zoro Homepage

Occupancy Sensor Control Unit, 120to277V

  • Mfr # CU300HD

  • Zoro # G5399825


product price: $137.70
/ea
Free Shipping & Returns

Key Features

Dimensions
4.00"L x 3.4"W x 1.73"H
Depth
1 3/4 in
For Use With
24VDC Ceiling and Wall Mtd Occ Sensors, DSM Series SW
Color
Black
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU300HD
Zoro #
G5399825
UPC #
783585256207
Country of Origin
China

Dimensions

Dimensions
4.00"L x 3.4"W x 1.73"H
Depth
1 3/4 in
Width
3 1/2 in
Height
4 in
Overall Depth
4 in
Overall Width
3.4 in
Overall Height
1.73 in

Details

Item
Control Unit
For Use With
24VDC Ceiling and Wall Mtd Occ Sensors, DSM Series SW
Color
Black
Operating Voltage - Motion Sensing and Dimming
120 to 277 V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color - Motion Sensing and Dimming
Black
Communication Method - Motion Sensing and Dimming
Hard Wired
Lighting Technology
Fluorescent, Incandescent, LED
Output Voltage - Motion Sensing and Dimming
24 V DC @ 250mA
Standards
ASHRAE 90.1, UL2043 Plenum Rated Per NEC(R) 2014 300.22 (C) (3)
Voltage
120 to 277VAC
Description/Special Features
Selectable Auto-On/Auto Off/ Manual On-Auto Off
Includes
Control Unit, Heavy Duty Relay, Latching, Lighting Controls, Occupancy Sensors, Switches
Item - Motion Sensing and Dimming
Control Unit
Relay
Heavy duty; magnetic latching. Silver alloy contacts. Very low standby power consumption
Maximum Operating Temperature
104 Degrees F
Compatible with Series
CU300
Input Voltage
120 to 277V AC
Compatible with Brand
Hubbell Wiring
Output Voltage
24V DC
Communication Method
Hard Wired
Manufacturer Warranty
Limited
Minimum Operating Temperature
32 Degrees F
Sensor Capacity
1
Output Current
250 mA
Power Supply
100-277V AC, 50/60 Hz
Device Color
Black
Max. Capacity @ 120VAC
16A (LED), 20A (Fluorescent Ballast, Incandescent)
Load Capacity
20A, 100-277V; 1HP @ 120V AC; 2HP @ 240/277V
Permanent Marking Labels
CL60
Motor Loads
1HP @ 120V, 2HP @ 240/277V
AT Sensor/AAR Capacity
1 to 6 combined
Use With - Motion Sensing and Dimming
Up to 6 Hubbell ATD, ATU, ATP, AHP, and AD2240 Series Sensors
Low Voltage Switch
DSL30W1, DSM30W1
Flammability
UL 94-5VA
Straight Blade Receptacles
5262W, 5362W, DR15WHI,
Hardware
Included
Occupancy Sensors
ATD2000C, ATD1000C, ATD1600W
Housing
Flame retardant UL 94-5VA thermoplastic
Operating Temperatures
-40°F (-40°C) to 149°F(65°C). Below 32°F (0°C) must use suitably rated non-metallic enclosure. 0% to 90% humidity, non-condensing.
Power Output
24V DC 250mA

Description

Control Unit, Compatible with Series CU300, Lighting Technology Fluorescent, Incandescent, LED, Communication Method Hard Wired, Input Voltage 120 to 277V AC, Output Voltage 24V DC, Output Current 250 mA, Compatible with Brand Hubbell Wiring, Includes Control Unit, Heavy Duty Relay, Latching, Lighting Controls, Occupancy Sensors, Switches, Standards ASHRAE 90.1, UL2043 Plenum Rated Per NEC(R) 2014 300.22 (C) (3), Overall Depth 4 in, Overall Height 1.73 in, Overall Width 3.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.