Shop HUBBELL WIRING DEVICE-KELLEMS

Wall Mount Sensor, Occupancy, Vacancy, Hard Wired, White, 1,200 sq ft, Fluorescent, LED

  • Mfr # WS1000W

  • Zoro # G5238545


product price:  $55.22
/ea

Key Features

Installation Location
Wall Mount
Lighting Technology
Fluorescent, LED
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy, Vacancy
Load Rating @ 120V AC
600W, Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS1000W
Zoro #
G5238545
UPC #
783585256221
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Mounting Height
42 in
Maximum Mounting Height
54 in
Overall Depth
4.15 in
Overall Height
1.62 in
Overall Width
1.82 in
Dimensions
Face 2.59"H x 1.30"W, 0.61"D (from wall out)

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Lighting Technology
Fluorescent, LED
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy, Vacancy
Load Rating @ 120V AC
600W, Incandescent
Communication Method
Hard Wired
Color
White
Operating Voltage
120V AC
Maximum Coverage Area
1,200 sq ft
Standards
cULus Listed to UL773A
Time Delay
20 sec to 30 min
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent, LED)
Coverage Angle - Motion Sensor
180 Degrees
Description/Special Features
Auto-On Operation, Tamper Resistant Lens
For Use With
Incandescent, LED and Fluorescent Lighting Loads
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts @ 120V
500/1000
Includes
Nylon Wall Plate
Viewing Angle
180 Degrees
Number of Gangs
1
Maximum Operating Temperature
122 Degrees F
Neutral Required
No
Series
H-Moss
Coverage Angle
180 Degrees
Maximum Time Delay
30 min
Includes Dimming Switch
Dimming Switch Not Included
Dimming Method
No Dimming
Horsepower Rating
3/16 hp
Nightlight
No
Fan Rated
No
Dimming Type
No Dimming
Number of Buttons
1
Manufacturer Warranty
5 yr
Minimum Time Delay
20 sec
Time Delay Adjustment Method
Manual
Minimum Operating Temperature
32 Degrees F
Includes Motion Sensor
Yes
Includes Wall Plate
Wall Plate Included
SS Wallplate
SS26
Lens
Polyethylene
Snap-On Wallplate
RCW1W
Mounting Strap
Steel
Storage
-40°F to 150°F (-40°C to 65°C); 20% to 90% non condensing relative humidity
Passive Infrared
Red LED
Service Switch
OFF (service); ON (normal operation)
Front Press Switch
ON/OFF
Housing
Flame retardant UL 94 V-0 ABS
Load Capacity
Incandescent - 0 to 1000 watts, 120V; Ballast - 0 to 1000 watts, 277V; Horsepower rating 1/6

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.