Ceiling Mount Sensor, Occupancy, Photocell, Hard Wired, White, 1,000 sq ft, LED

  • Mfr # ATD1000CRP

  • Zoro # G2050072


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M
Installation Location
Ceiling Mount
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Color
White
Standards
ASHRAE 90.1, cULus Listed, UL244A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATD1000CRP
Zoro #
G2050072
UPC #
783585392417
Country of Origin
China

Dimensions

Height
1.5 in
Overall Height
1.5 in
Maximum Mounting Height
12 ft
Overall Diameter
4.5 in
Minimum Mounting Height
8 ft

Details

Item
Occupancy Sensor
Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M
Installation Location
Ceiling Mount
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Color
White
Standards
ASHRAE 90.1, cULus Listed, UL244A
Includes
Isolated Relay
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
Description/Special Features
Isolated Relay and Photocell
Lighting Technology
LED
Viewing Angle
180 Degrees
Time Delay
8 to 40 min
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Coverage Angle - Motion Sensor
180 Degrees
Communication Method
Hard Wired
Wall Plate
Not Included
Time Delay Adjustment Method
Adaptive
Compatible with Series
Dual
Maximum Time Delay
40 min
Power Relay Required
Yes
Sensor Operation
Occupancy, Photocell
Manufacturer Warranty
Limited Lifetime
Compatible with Brand
Hubbell Wiring
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Maximum Coverage Area
1,000 sq ft
Load Rating @ 277V AC
Dependent on Control Unit Rating
Load Rating @ 120V AC
Dependent on Control Unit Rating
Minimum Time Delay
8 min
OEM Brand Name
Hubbell Wiring Device-Kellems
Ceiling mount wire guard
ACMG
Operating Cycles
6,000 Cycles Minimum
Version
Unit with Relay and Photocell
Ultrasonic
Green LED
Sensitivity
Adaptive 0 to 100%
Humidity
0% to 95% non-condensing relative humidity
Indicator(s) Type
PIR= Red LED, Ultrasonic= Green LED
Material - Mounting Hardware
Screw Mounting
Control Unit, HD, Latching, Auto/Manual-ON
CU300HD
Load Capacity
Load Is A Function Of The Control Unit
Photocell
Yes
Control Unit Manual-ON
CU300M
Control Unit Auto-ON
CU300A
Passive Infrared
Red LED
Ambient Light
1 to 1000 foot candles
Power Requirements
24V DC nominal, 33mA from Hubbell CU series control unit
Isolated Relay
Normally open and normally closed terminals available
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Supply Voltage
24V DC From Control Unit
Ceiling mount raceway adapter
ACMRA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Storage Temperature
-20°F to 150°F (-29°C to 65°C); 0% to 95% non-condensing relative humidity
Compatible Manufacturer Model Number
CU300A, CU300HD, CU300M
Operating Voltage
24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Isolated Relay, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.