Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy/Vacancy Sensor, PIR, 1200 sq ft

  • Mfr # WS2000GY

  • Zoro # G6664305


product price: $95.24
/ea
Free Shipping & Returns

Key Features

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Coverage at Suggested Mounting Height
1,200 sq ft
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS2000GY
Zoro #
G6664305
UPC #
783585256818
Country of Origin
Taiwan, Province of China

Dimensions

Coverage at Suggested Mounting Height
1,200 sq ft
Suggested Mounting Height - Motion Sensor
3 ft 6 in to 4 ft 6 in
Overall Width
1.82 in
Maximum Mounting Height
54 in
Overall Height
1.62 in
Overall Depth
4.15 in
Minimum Mounting Height
42 in
Mounting Height
42 to 54 inches above floor
Dimensions
Face 2.59"H x 1.30"W, 0.61"D (from wall out)

Details

Item
Motion Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
Color - Motion Sensing and Dimming
Gray
Time Delay - Motion Sensor
20 sec to 30 min
Time Delay Adjustment Method - Motion Sensor
Manual
Coverage Angle - Motion Sensor
180 Degrees
Lighting Technology
Fluorescent, LED
Sensor Type
Passive Infrared
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent, LED)
Includes
Built-In Photocell, Nylon Wall Plate
Watts @ 120V
1000
Viewing Angle
180 Degrees
Installation Type
Wall
Color
Gray
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Timer Range
20 sec. to 30 min.
Standards
cULus Listed to UL773A
Item - Motion Sensing and Dimming
Motion Sensor
Coverage
1200 sq. ft.
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent, LED)
Voltage
120 to 277V AC
Description/Special Features
3-Way Capable, Selectable Manual/Auto-On Operation, Tamper Resistant Lens
Watts @ 277V
1800
Time Delay
Manual
For Use With
Incandescent, LED and Fluorescent Lighting Loads
Communication Method
Hard Wired
Number of Gangs
1
Wall Plate
Included
Includes Motion Sensor
Yes
Load Rating @ 277V AC
1,000W (Incandescent)
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Coverage Angle
180 Degrees
Dimming Type
No Dimming
Neutral Required
No
Fan Rated
No
Horsepower Rating
3/16 hp
Installation Location
Wall
Number of Buttons
1
Dimming Method
No Dimming
Nightlight
No
Series
H-Moss
Maximum Time Delay
30 min
Time Delay Adjustment Method
Manual
Sensor Operation
Occupancy, Vacancy
Minimum Time Delay
20 sec
Includes Wall Plate
Wall Plate Included
Manufacturer Warranty
5 yr
Includes Dimming Switch
Dimming Switch Not Included
Load Rating @ 120V AC
1,000W (Incandescent)
Maximum Coverage Area
1,200 sq ft
Ambient Light
Photocell, 10 to 500 foot candles
SS Wallplate
SS26
Mounting Strap
Steel
Service Switch
OFF (service); vacancy (manual-ON); occupancy (auto-ON)
Passive Infrared
Red LED
Storage
-40°F to 150°F (-40°C to 65°C); 20% to 90% non condensing relative humidity
Load Capacity
Incandescent - 0 to 1000 watts, 120V; Ballast - 0 to 1000 watts, 277V; Horsepower rating 1/6
Lens
Polyethylene
Housing
Flame retardant UL 94 V-0 ABS
Operating Temperature
32°F to 122°F (0°C to 50°C) with rate of change not exceeding 20°F(11°C) per hour
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Gray, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.