Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Occ/Vac Sensor, DT, 1000sq.ft., Ivry AD2000I2N

Occ/Vac Sensor, DT, 1000sq.ft., Ivry (Discontinued)

  • Mfr # AD2000I2N
  • Zoro # G9489977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD2000I2N
Zoro #
G9489977
UPC #
783585413266
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1000 sq ft
Suggested Mounting Height - Motion Sensor
3 ft 6 in to 4 ft 6 in

Details

Item - Motion Sensing and Dimming
Motion Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
Ivory
Time Delay Adjustment Method - Motion Sensor
Adaptive, Digital
Time Delay - Motion Sensor
4 to 30 min
Max. Capacity @ 120VAC
800W (Incandescent), 1000W (Fluorescent), 1/4 HP Motor
Lighting Technology
Fluorescent, Incandescent, LED
Watts @ 120V
800/1000
Voltage
120/277VAC
Color
Ivory
Standards
cULus Listed
Coverage
1000 sq. ft.
Installation Type
Wall
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy/Vacancy Sensor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type
Dual Technology
For Use With
Incandescent, LED and Fluorescent Lighting Loads
Description/Special Features
(2) Relay, No Button, Adaptive Technology, Install and Forget Operation
Timer Range
4 to 30 min.
Time Delay
Adaptive/Digital
Watts @ 277V
1800
Viewing Angle
180 Degrees
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent, LED)
Number of Gangs
1
Wall Plate
Not Included

Description

Occupancy/Vacancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Ivory, Lighting Technology Fluorescent, Incandescent, LED, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.