Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Occ/Vac Sensor, PIR, 1000sq.ft., Wte AP2000W1N

Occ/Vac Sensor, PIR, 1000sq.ft., Wte (Discontinued)

  • Mfr # AP2000W1N
  • Zoro # G9489837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2000W1N
Zoro #
G9489837
UPC #
783585413600
Country of Origin
Unknown

Dimensions

Coverage at Suggested Mounting Height
1000 sq ft
Suggested Mounting Height - Motion Sensor
3 ft 6 in to 4 ft 6 in

Details

Item - Motion Sensing and Dimming
Motion Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Digital
Time Delay - Motion Sensor
4 to 30 min
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Description/Special Features
(1) Relay, No Button, Adaptive Technology, Install and Forget Operation
Viewing Angle
180 Degrees
Item
Occupancy/Vacancy Sensor
Coverage Angle - Motion Sensor
180 Degrees
Sensor Type
Passive Infrared
Max. Capacity @ 120VAC
800W (Incandescent), 1000W (Fluorescent), 1/4 HP Motor
Watts @ 277V
1800
Coverage
1000 sq. ft.
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent, LED)
Watts @ 120V
800/1000
Standards
cULus Listed
For Use With
Incandescent, LED and Fluorescent Lighting Loads
Voltage
120/277VAC
Installation Type
Wall
Lighting Technology
Fluorescent, Incandescent, LED
Color
White
Timer Range
4 to 30 min.
Time Delay
Adaptive/Digital
Number of Gangs
1
Wall Plate
Not Included

Description

Occupancy/Vacancy Sensor, Sensing Technology Passive Infrared, Color White, Lighting Technology Fluorescent, Incandescent, LED, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.