Offset Eye Support Grip .74-.99 Ss
Mfr # 02403039
Zoro # G0800725
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
1,950 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02403039
Zoro #
G0800725
UPC #
-
Country of Origin
United States
Dimensions
Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Cable Diameter Range
0.75 in-0.99 in
Details
Item
Offset Eye Support Grip .74-.99 Ss
Material
Stainless Steel
Breaking Strength
1,950 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Construction
Woven
UPC
783585000000
Type
Offset Eye
Standard
CSA Certified
Carton Quantity
10
Application
Offset Eye
Style
Split Mesh, Rod Closing
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Approx Breaking Strength
1,950 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Description
Offset Eye Support Grip .74-.99 Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.