Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Pc Fitting W/Cover & Flang

  • Mfr # PT2X2BL

  • Zoro # G3161560


product price: $345.60
/ea
Free Shipping & Returns

Key Features

Cover Type
Duplex Receptacle
Overall Width
6.97 in
Material
Non-metallic
Lid Style
Cover Cap
Standards
ADA, cULus Listed, UL 514A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2X2BL
Zoro #
G3161560
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.97 in
Face Diameter
7 in

Details

Item
Box Cover
Cover Type
Duplex Receptacle
Material
Non-metallic
Lid Style
Cover Cap
Standards
ADA, cULus Listed, UL 514A
Finish
Black
Includes
Cover Flange, FRPT, Subplate
Flange Type
Flanged
Includes Mounting Hardware
Yes
AFCI
No
GFCI
No
Number of Outlets
3
Housing Color
Black
Current Rating
20 A
Receptacle Type
Duplex
Surge Protection
No
Flange Material
Aluminum
Grade
General Use

Description

One Pc Fitting W/Cover & Flang, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Housing Color Black, Receptacle Type Duplex, Standards ADA, cULus Listed, UL 514A, AFCI No, Surge Protection No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.