Shop HUBBELL WIRING DEVICE-KELLEMS

Outlet Strip, Switched, 10 5-15R, 5-20P, 6 ft., White

  • Mfr # PT205112P

  • Zoro # G1262904


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT205112P
Zoro #
G1262904
UPC #
783585091297
Country of Origin
Mexico

Dimensions

Cord Length
6 ft.
Width
1 29/32 in
Length
60 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Height
1 1/2 in
Wire Size
12 AWG
Length (Straight Wireway)
60 in
Outlet Strip Length
60 in

Details

Item
Outlet Strip
Type
Switched
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
cUL Listed; UL Listed
Number of Power Switches
1
Color - Ext. Cords and Outlet Strips
White
Medical Grade
No
Number of Outlet Rows
1
Number of Transformer Outlets
0
NEC Cord Designation
SJT
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Circuit Breaker
No
Amps
20A
Includes
On/Off Switch and Circuit Breaker
Mounting Style
Screw Through Base or Supporting Clip
Power Indicator
No
Outlet Center Distance
12 in
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Housing Material
PVC
NEMA Plug Configuration
NEMA 5-20P
NEMA Receptacle Configuration
NEMA 5-15R, NEMA 5-20R
Voltage
125V AC
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P
Number of Outlets
10
Number of Total Outlets - Ext. Cords and Outlet Strips
10
Medical Facility Use
Not Allowed
Max. Amps
20A
Application
Workbench and Cabinet
Plug Style
Right Angle
Number of Conductors
3
Trade Designation
SJT
Voltage Rating
125 VAC
Current / Amperage Rating
20 A
Performance
Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Communication Port
None
Number of Circuit Breakers
1
Medical Facility Use UL Rating
Not Allowed
Special Features
Resettable Overload Circuit Breaker
Maximum Current
20 A

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material PVC, Total Number of Outlets 10, Max. Amps 20 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-20P, Wire Size 12 AWG, Mounting Style Screw Through Base or Supporting Clip, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.