Zoro Homepage

Outlet Strip, 6 Outlet(s) 15 ft., White

  • Mfr # HBL6MPS15

  • Zoro # G906453860


product price: $64.95
/ea

Key Features

Number of Outlets
6
Cord Length
15 ft.
Color
White
Series
Economy Power Strips (no SPD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6MPS15
Zoro #
G906453860
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Number of Outlets
6
Color
White
Series
Economy Power Strips (no SPD)

Description

Plug Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.