
OVHD DUA-PULL GRIP, 1.1-1.4"
Mfr # 033271041
Zoro # G000490839
product price: $950.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
1.25 in-1.70 in
Breaking Strength
46,800 lbs
Application
Overhead Pulling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033271041
Zoro #
G000490839
UPC #
783585317748
Country of Origin
United States
Dimensions
Cable Dia. Range
1.25 in-1.70 in
Cable Size
1.13-1.37 (2.87-3.48)
Details
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
46,800 lbs
Application
Overhead Pulling
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
Standard
CSA Certified
UPC
783585000000
Series
Overhead DUA-Pull Grips
Mounting Hardware Material
Non-Mounted
Load Capacity
9360
Color Code
Yellow
Construction
Woven
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead DUA-PULL, 1.1-1.4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.