
OVHD DUA-PULL GRIP, .88-1.1"
Mfr # 033271040
Zoro # G000490815
product price: $715.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
1.00 in-1.50 in
Breaking Strength
30,600 lbs
Style
Closed Mesh, Double Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033271040
Zoro #
G000490815
UPC #
783585317731
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.50 in
Cable Size
.88-1.12 (2.24-2.84)
Details
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
30,600 lbs
Style
Closed Mesh, Double Weave
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Non-Mounted
Load Capacity
6120
Standard
CSA Certified
Color Code
Dark Blue
UPC
783585000000
Weight
5.95 lb
Series
Overhead DUA-Pull Grips
Construction
Woven
Application
Overhead Pulling
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead DUA-PULL, .88-1.1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.