
OVHD FLX EYE PULL GRIP, 3.0-3.5"
Mfr # 033021080
Zoro # G300490829
product price: $720.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
3.00 in-3.49 in
Breaking Strength
48,000 lbs
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033021080
Zoro #
G300490829
UPC #
783585327525
Country of Origin
United States
Dimensions
Cable Dia. Range
3.00 in-3.49 in
Cable Size
3.00-3.49 (7.62-8.86)
Details
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
48,000 lbs
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Non-Mounted
Construction
Woven
Series
Overhead Multiple Strength
Carton Quantity
2
UPC
783585000000
Standard
CSA Certified
Style
Closed Mesh, Triple, Double, Single Weave
Application
Overhead Pulling
Load Capacity
9600
Description
Hubbell Wiring Device Kellems, Pulling Grips, Overhead Flexible Eye,3.0-3.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.